SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shop Towel Roll, 10", 6 Pack, 300 Sheets/ Pack

DIXIE| Zoro #: G0839273| Mfr #: 20067

$110.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sheets: Continuous RollPly: 1Sheet Size: Various
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839273 Mfr #: 20067
Number of Sheets: Continuous RollPly: 1
Sheet Size: VariousColor: Orange
Container Type: RollFor Use With: Mfr. No. 59464
Series: goRagItem: Shop Towel Roll
Material: DRC (Double Re-Creped)Country of Origin (subject to change): United States

Description

Limited Use, Shop Towel Roll, Dispensing Form Continuous Roll, Product Color Orange, Sheet Size Various, Number of Sheets Continuous Roll, Roll Length 250 ft., Material DRC (Double Re-Creped), Product Series goRag(R), Self-Dispensing Package No, Ply 1, Containers per UOM 6, For Use With Mfr. No. 59464, Package Quantity 6

Reviews