Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Shop Towel Roll, 10", 3 Pack, 300 Sheets/ Pack

DIXIE| Zoro #: G2209304| Mfr #: 25065

$97.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sheets: Continuous RollPly: 1Sheet Size: Various
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209304 Mfr #: 25065
Number of Sheets: Continuous RollPly: 1
Sheet Size: VariousColor: White
Container Type: RollFor Use With: Mfr. No. 59464
Series: goRagItem: Shop Towel Roll
Material: Hydroentangled FiberCountry of Origin (subject to change): United States

Description

Extended Use, Shop Towel Roll, Dispensing Form Continuous Roll, Product Color White, Sheet Size Various, Number of Sheets Continuous Roll, Roll Length 250 ft., Material Hydroentangled Fiber, Product Series goRag(R), Self-Dispensing Package No, Ply 1, For Use With Mfr. No. 59464, Package Quantity 3

Reviews