Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tower Napkin Dispenser, Interfold, Plastic

  • Zoro #: G4852010
  • Mfr #: 54551A
$25.50
  • Food Service Dispensers Grouping: Cutlery Dispenser Carousel
  • Depth: 9-5/16 in
  • Height: 27-39/64 in
See full product details
Orders over $75 ship free.

Dixie Ultra #54551A Specifications

  • Zoro #: G4852010
  • Mfr #: 54551A
Food Service Dispensers Grouping: Cutlery Dispenser Carousel Depth: 9-5/16 in
Height: 27-39/64 in Dispenser Material: Plastic
Use Napkin Number: Mfr. No. 32006, 32019 Napkin Dispenser Capacity: 1000
Width: 8-13/16 in Napkin Fold Type: Interfold
Dispenser Color: White Item: Tower Napkin Dispenser
Napkin Size: 6 1/2 in x 9 7/8 in Food Service Dispenser Mounting: Stand, Wall
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Food Service Dispenser Mounting Stand, Wall, Cutlery Dispenser Carousel, Napkin Fold Type Interfold, Dispenser Material Plastic, Dispenser Color White, Napkin Dispenser Capacity 1000, Depth 9-5/16 In., Height 27-39/64 In., Width 8-13/16 In., Use Napkin Number Mfr. No. 32006, 32019, Napkin Size 6-1/2 In. x 9-7/8 In., Tower Napkin Dispenser

Reviews of Dixie Ultra #54551A