Dixon

Correction Tape, 1 Line, Blister Card Package, 24PK

Dixon Correction Tape,  1 Line,  Blister Card Package,  24PK 31931
Hover or click to zoom Tap to zoom
$28.60
pkg. of 24 ($1.19/ea)
  • Color: White
  • Includes: 24 Correction Tape Dispensers
  • Material: Plastic, Liquid
  • Country of Origin (subject to change): Malaysia
See full product details
Orders over $75 ship free.

Total: $28.60

Dixon #31931 Specifications

  • Color: White
  • Includes: 24 Correction Tape Dispensers
  • Material: Plastic, Liquid
  • Country of Origin (subject to change): Malaysia

Description

Dixon Correction Tape dispenser features a flexible tip for a smooth application and a contoured design for a comfortable hold. Application is fast with no drying time. Side application improves visibility. Dispenser contains .20" width x 26.2 ft. tape. Sold as a pack of 24 dispensers.

Reviews of Dixon #31931