KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Female to Thor Nipple, (F)NPT, 1/2, Brass

DIXON| Zoro #: G1161797| Mfr #: P4F8-B

$36.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Quick Connect Air Coupling Pipe Size: 1"
Quick Connect Air Coupling Interchange Type: Thor
Quick Connect Air Coupling Product Grouping: Quick Coupler Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161797 Mfr #: P4F8-B
Quick Connect Air Coupling Pipe Size: 1"Quick Connect Air Coupling Interchange Type: Thor
Quick Connect Air Coupling Product Grouping: Quick Coupler PlugQuick Connect Air Coupling Max. Pressure: 300 psi
Temp. Range: -40 Degrees to 250 Degrees FItem: Quick Coupler Plug
Max. Flow: 250 cfmQuick Connect Air Coupling Hose Connection: (F)NPT
Quick Connect Air Coupling Seals: Buna-NApplication: On End of Hose or Pipe, Water or Air
Quick Connect Air Coupling Material: BrassQuick Connect Air Coupling Body Size: 1/2"
Country of Origin (subject to change): United States

Description

Quick Coupler Plug, Thor Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 1 In., (F)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 1/2 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Brass, Buna-N Seals - Quick Connect Air Couplings, Max. Flow 250 cfm, Temp. Range -40 Degrees to 250 Degrees F, Application On End of Hose or Pipe, Water or Air

Reviews