Industrial Fog Nozzle, 1-1/2 In., Brass

DIXON| Zoro #: G0474397| Mfr #: BFNE150NST

$108.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0474397 Mfr #: BFNE150NST
Max. Pressure: 100 psiFinish: Brass
Activates By: TwistItem: Industrial Fog Nozzle
Body Material: BrassStandards: UL Listed, FM Approved
Grip Type: StandardThread Type: NST
Flow Rate: 90 gpmBumper Color: Brass
Inlet Size: 1-1/2"Spray Pattern: Electrical
Country of Origin (subject to change): United States

Product Description

Industrial Fog Nozzle, Inlet Size 1-1/2 In., Bumper Color Brass, Grip Type Standard, Activates By Twist, Thread Type NST, Body Material Brass, Flow Rate 90 gpm, For Use With Water, Max. Pressure 100 psi, Spray Pattern Electrical, Finish Brass, Standards UL Listed, FM Approved

Product Reviews

Save 15%. Sign up for Z-mail.