Skip to Main Content
customer-service Help
Dixon

Pencil, Black, PK12

Dixon Pencil, Black, PK12 DIX22500
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.88 /ea ($0.49/unit)

Order in multiples of 2

  • Item: Pencils
  • Material: Wood
  • Barrel Color: Black
See full product details
Out of Stock
Total: $11.76

Dixon #DIX22500 Specifications

  • Item: Pencils
  • Material: Wood
  • Barrel Color: Black
  • Includes Eraser: Yes
  • Pencil Type: Wooden
  • Lead Color: Standard
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Wooden, Pencils, Material Wood, Barrel Color Black, Includes Eraser Yes, Lead Color Standard, Package Quantity 12

Reviews of Dixon #DIX22500