Dixon
Pencil, Wood, PK12
- Zoro #: G2687800
- Mfr #: DIX13304
Hover or click to zoom Tap to zoom
$5.81
/pkg. of 12
Must order in multiples of 2
- Item: Pencils
- Material: Wood
- Barrel Color: Yellow
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.62
Dixon #DIX13304 Specifications
- Zoro #: G2687800
- Mfr #: DIX13304
- Item: Pencils
- Material: Wood
- Barrel Color: Yellow
- Includes Eraser: Yes
- Pencil Type: Wooden
- Lead Color: Standard
- Country of Origin (subject to change): Mexico
Description
Wooden, Pencils, Material Wood, Barrel Color Yellow, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Reviews of Dixon #DIX13304
Explore more
- DIXON Lyra Color Giants Skin Tone Colored Pencils, 6.3 mm Lead Size, Assorted Lead, 12/Set 3931124
- DIXON Pencil, Tri-Conderoga, #2, PK12 22500
- DIXON Pencil, Oriole, #2, PK144 12866
- DIXON Dixon DIX33306 First Ticonderoga no 2 Pencil - Yellow DIX33306
- DIXON Dixon DIX13881 Dixon Ticonderoga Woodcase Pencil B no.1 Yellow Barrel Dozen DZ - DIX13881 13881
- DIXON Pencils, Soft No. 2 Lead, Wood, 12/DZ, Yellow PK DIX14402
- WESTCOTT Accessories, Pencil Pouch ZIP-10
- J.R. MOON PENCIL CO. Moon Pencil + Eraser Topper Write-Ons, Smiley Face, PK36 53009
- BIC Pencil, Xtra Life, 0.7Mm MPEP241
- THE CLASSICS The Classics 018220 Foam Pencil Grips - Pack 12 18220
- ADVANTUS CORP. Innovative Storage Designs Large Soft-Sided Pencil Case, Fabric with Zipper Closure, Black AVT-67000
- Dixon Pencils