Dmi
4-Wheeled Folding Shopping Cart in Black
Mfr # 640-8213-0200
Zoro # G9344002
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 90 lb
- Overall Length 17 in
- Overall Height 36 in
- Overall Width 15 in
- Weight Capacity 90 lb.
Explore More Products
- ZORO SELECT Wire Shopping Cart, Dark Gray, 500 lb Cap. WMP-180L-EC
- ZORO SELECT Wire Shopping Cart, Dark Gray, 300 lb Cap. WMP-090L-EC
- R.W. ROGERS CO Wheel Chair Shopping Cart, Manual RWR-AMG-SC20
- IPT IPTInc EX11575 Large Plastic Shopping Cart, Black/Gray EX11575-GEB
- IPT IPT Inc Large Plastic Shopping Cart, Black and Blue, 350 Lbs. Capacity EX-11575REB
- R.W. ROGERS CO Value Shopper, Handicap Cart, Red RWR-AMG-440300-RD
- CARGO CART CO. Scout Cart All-Purpose Folding Cart with Removable Baskets and Cargo Tray - Black SCV1C
- SIMPLE SPACES TPG-G80023L Shopping Cart, 154 lb Weight Capacity, 25 in OAL, 21-1/2 in OAW, Black Shelf TPG-G80023L
- R.W. ROGERS CO Value Shopper Handicap Cart, Silver RWR-AMG-440300-SLVR
- ZORO SELECT Cart Corral, Double Wide, 168 x 68 RWR-NAT-CC8030372
- APEX 40.6 in. H X 21.5 in. W X 24.8 in. L Silver Collapsible Shopping Cart SC9024
- Dmi Grocery Carts & Corrals