Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coccyx Cushion, 16"L x 18"W Foam Black
  • Zoro #: G0038985
  • Mfr #: 513-7956-0200
$25.99
  • Washing Instructions: Hand Wash
  • Cover Material: Nylon
  • Latex Content: Latex Free
See full product details
Orders over $50 ship free.

Dmi #513-7956-0200 Specifications

  • Zoro #: G0038985
  • Mfr #: 513-7956-0200
Washing Instructions: Hand Wash Cover Material: Nylon
Latex Content: Latex Free Color: Black
Height: 2" Industry Type: Healthcare
Inner Material: Foam Item: Coccyx Cushion
Width: 18" Length: 16"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coccyx Cushion, Black, Cover Material Nylon, Inner Material Foam, Height 2 In., Width 18 In., Length 16 In., Latex Free, Washing Instructions Hand Wash

Reviews of Dmi #513-7956-0200