Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hair Rinser, Wht, Plastic, Contains Latex

  • Zoro #: G0039551
  • Mfr #: 540-8084-0000

$23.62

  • Item: Hair Rinser
  • Industry Type: Healthcare
  • Latex Content: Contains Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dmi #540-8084-0000 Specifications

  • Zoro #: G0039551
  • Mfr #: 540-8084-0000
Item: Hair Rinser Industry Type: Healthcare
Latex Content: Contains Latex Dimensions: 29" x 15" x 3-1/2"
Material: Plastic Color: White
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hair Rinser, Dimensions 29 In. x 15 In. x 3-1/2 In., White, Material Plastic, Contains Latex

Reviews of Dmi #540-8084-0000