Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Posture Corrector, 2XL Cotton/Elastic

  • Zoro #: G0039238
  • Mfr #: 632-6224-1936

$16.49

  • Width: 4"
  • Industry Type: Healthcare
  • Latex Content: Latex Free
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dmi #632-6224-1936 Specifications

  • Zoro #: G0039238
  • Mfr #: 632-6224-1936
Width: 4" Industry Type: Healthcare
Latex Content: Latex Free Features: Thin Enough to Wear Under Clothing
Washing Instructions: Machine washable Item: Posture Corrector
Material: Cotton/Elastic Size: 38" to 40"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Posture Corrector, Size 38 In. to 40 In., Width 4 In., Material Cotton/Elastic, Latex Free, Washing Instructions Machine Washable, Features Thin Enough to Wear Under Clothing

Reviews of Dmi #632-6224-1936