Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sacral Belt, 24" to 36" Elastic

  • Zoro #: G0039177
  • Mfr #: 632-6406-2922
$18.67
  • Promotion Restriction: Not eligible for promotion
  • Features: 10 in Back Tapers to a 6 in Front
  • Latex Content: Latex Free
See full product details
Out of Stock

Dmi #632-6406-2922 Specifications

  • Zoro #: G0039177
  • Mfr #: 632-6406-2922
Promotion Restriction: Not eligible for promotion Features: 10 in Back Tapers to a 6 in Front
Latex Content: Latex Free Width: 10 in
Washing Instructions: Hand Wash Material: Elastic
Size: 24 in to 36 in Item: Sacral Belt
Industry Type: Healthcare Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sacral Belt, Size 24 In. to 36 In., Width 10 In., Material Elastic, Latex Free, Washing Instructions Hand Wash, Features 10 In. Back Tapers to a 6 In. Front

Reviews of Dmi #632-6406-2922