Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sacral Belt, 36" to 42" Elastic

  • Zoro #: G0039186
  • Mfr #: 632-6406-1923

$19.79

  • Width: 10"
  • Washing Instructions: Hand Wash
  • Material: Elastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dmi #632-6406-1923 Specifications

  • Zoro #: G0039186
  • Mfr #: 632-6406-1923
Width: 10" Washing Instructions: Hand Wash
Material: Elastic Item: Sacral Belt
Features: 10" Back Tapers to a 6" Front Industry Type: Healthcare
Latex Content: Latex Free Size: 36" to 42"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sacral Belt, Size 36 In. to 42 In., Width 10 In., Material Elastic, Latex Free, Washing Instructions Hand Wash, Features 10 In. Back Tapers to a 6 In. Front

Reviews of Dmi #632-6406-1923