Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sock Aid, Bl, Plstic/Metal, Cntains Latex
  • Zoro #: G0039457
  • Mfr #: 641-8177-0000
$35.51
  • Dimensions: 31" x 10" x 2-1/4"
  • Includes: Reacher, Shoe Horn, Bath Sponge, Sock Aid, Dressing Aid Stick, Elastic Shoelaces
  • Industry Type: Healthcare
See full product details
Orders over $50 ship free.

Dmi #641-8177-0000 Specifications

  • Zoro #: G0039457
  • Mfr #: 641-8177-0000
Dimensions: 31" x 10" x 2-1/4" Includes: Reacher, Shoe Horn, Bath Sponge, Sock Aid, Dressing Aid Stick, Elastic Shoelaces
Industry Type: Healthcare Color: Blue
Material: Plastic/metal Item: Sock Aid
Latex Content: Contains Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sock Aid, Dimensions 31 In. x 10 In. x 2-1/4 In., Blue, Material Plastic/Metal, Contains Latex, Includes Reacher, Shoe Horn, Bath Sponge, Sock Aid, Dressing Aid Stick, Elastic Shoelaces

Reviews of Dmi #641-8177-0000