Disaster Management Systems
Ribbon Dispenser, 4 Triage Ribbon Rolls
Mfr # DMS 05763
Zoro # G6185733
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Length 10 in
- Color Dark Blue
- Height 6 in
- Material Cordura
Explore More Products
- DISASTER MANAGEMENT SYSTEMS MCI Go-Kit DMS 05778
- DISASTER MANAGEMENT SYSTEMS EOC Small Tabletop Flag Kit, 6 Flags DMS 05760
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 26 Positions DMS 05424
- DISASTER MANAGEMENT SYSTEMS EOC Flag/Vest Kit, 44 Pcs DMS 05303
- DISASTER MANAGEMENT SYSTEMS Replacement Triage Tape Pack DMS 05793
- DISASTER MANAGEMENT SYSTEMS Wristband Military Triage Tag, PK50 DMS 05420M
- DISASTER MANAGEMENT SYSTEMS EOC Large Tabletop Flag Kit, 11 Flags DMS 05761
- DISASTER MANAGEMENT SYSTEMS CHC Command Board DMS 05522
- DISASTER MANAGEMENT SYSTEMS Wildland Fire ICS Worksheet, PK25 DMS 05565
- EMERGENCY ZONE Waterproof Matches 209
- CHEF MINUTE MEALS Food Ration Packet, 2.12 oz., 1 Course FII3000
- Disaster Management Systems Emergency Preparedness & Safety Training