Dick Medical Supply
Gait Belt, 2-1/2" W x 84" L x 2" H
Mfr # 27071G
Zoro # G3939673
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84 in
- Width 2 1/2 in
- Height 2 in
- Weight Capacity 1,500 lb
- Depth 3 in
Explore More Products
- DICK MEDICAL SUPPLY Gait Belt, 1" W x 1" L x 1" H, Orange 49000OR
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H 34071G
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H 37071G
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht 53000
- DICK MEDICAL SUPPLY Rescue Mat, 15" W x 12" L x 10" H, Orange 30040OR
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H 34051G
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 72" L, 2" W, Black 59061SBKG
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 84" L, 2" W, Orange 59071SORG
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H 24071G
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org 54000 OR
- BRAZOS Cane, Twisted, Cocobolo Hame Top, 37" 502-3000-0192
- Dick Medical Supply Transfer Equipment