Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Splint, Brn, Foam/Cardboard, 12" L x 11" W

  • Zoro #: G3939000
  • Mfr #: 61012MCF
$48.02
  • Usage: High
  • Features: All the Cardboard Splints are Tapered for a More Accurate Fit
  • Includes: Not Applicable
See full product details
Orders over $75 ship free.

Dms #61012MCF Specifications

  • Zoro #: G3939000
  • Mfr #: 61012MCF
Usage: High Features: All the Cardboard Splints are Tapered for a More Accurate Fit
Includes: Not Applicable Width: 11 in
Height: 12" Material: Cardboard/Foam
Length: 12 in Color: Brown
Item: Splint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Splint, Usage High, Color Brown, Material Foam/Cardboard, Length 12 in, Width 11 in

Reviews of Dms #61012MCF