Dms
Splint, Brown, Cardboard, 18" L x 12" W
- Zoro #: G3938921
- Mfr #: 61018M
Hover or click to zoom Tap to zoom
$36.91
pkg. of 36 ($1.03/ea)
- Item: Splint
- Usage: High
- Includes: Not Applicable
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.91
Dms #61018M Specifications
- Zoro #: G3938921
- Mfr #: 61018M
- Item: Splint
- Usage: High
- Includes: Not Applicable
- Material: Cardboard
- Color: Brown
- Height: 18"
- Width: 12 in
- Features: All the Cardboard Splints are Tapered for a More Accurate Fit
- Length: 18 in
- Length (Straight Wireway): 18 in
- Product Type: Splint
- Country of Origin (subject to change): United States
Description
Splint, Usage High, Color Brown, Material Cardboard, Length 18 in, Width 12 in
Reviews of Dms #61018M
Explore more
- DMS Splint, Brown, Cardboard, 37" L x 16" W 61036M
- DMS Splint, Brn, Foam/Cardboard, 12" L x 11" W 61012MCF
- DMS Splint Assortment, Brown, 12" L x 11" W 61012M3P
- DMS Splint, High Usage, Org, Vinyl, 12" L x 5" W 60001
- DMS Splint, High Usage, Org, Wood, 32" L x 5" W 60032
- DMS Splint, Brn, Foam/Cardboard, 36" L x 16" W 61036MCF
- DYNAREX DynaFit Compression Stockings - Thigh - X-Large - Regular 1917
- DYNAREX Sensi Wrap - Self-Adherent 3" x 5 yds Red 3278
- FERNO Traction Splint, Metal, Tubular Aluminum MODEL 444
- DYNAREX DynaFit Compression Stockings - Knee - Medium - Regular 1911
- EMI Colormed Splinter Forcep, 4.5" Blue 707
- Dms Splints