Dmt
Diamond Bench Stone, Extra Coarse, 6in. L
Mfr # D6X
Zoro # G8972905
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Coarse
- Length 6 in
- Width 2 in
- Height 1/4 in
Explore More Products
- DMT Diamond Bench Stone, Fine, 6in. L D6F
- DMT Diamond Bench Stone, Coarse, 6in. L D6C
- DMT Diamond Bench Stone, Extra Fine, 6in. L D6E
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L D6FC
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL D8XX
- DMT Diamond Sharpening System, ExtraFine/Fine D12EF-WB
- DMT Diamond Bench Stone, Fine, 11-1/2in. L D11F
- DMT Diamond Bench Stone, Extra Fine, 10in. L D10E
- DMT Min Sharpening Stone, 9 Micron F70E
- NORTON ABRASIVES Combination Grit Waterstone, 4000/8000 61463624336
- NORTON ABRASIVES Sharpening Stone, 6x2x1/4 in, Grit 325 66253268081
- Dmt Sharpening Stones