Dbl Sided Sharpening Stone, 45/60 Micron

DMT| Zoro #: G2118803| Mfr #: W8CXNB

$79.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue/BlackItem: Double Sided Sharpening StoneLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118803 Mfr #: W8CXNB
Color: Blue/BlackItem: Double Sided Sharpening Stone
Length: 8"Width: 2-5/8"
Height: 3/8"Grade: Coarse/Extra Coarse
Grit: 45/60Abrasive Material: Diamond
Country of Origin (subject to change): United States

Description

Double Sided Sharpening Stone, Diamond Abrasive Material, 45/60 Grit, Grade Coarse/Extra Coarse, Length 8 In., Width 2-5/8 In., Height 3/8 In., Blue/Black

Reviews