Dmt

Min Sharpening Stone, 9 Micron

Dmt Min Sharpening Stone, 9 Micron F70E
Hover or click to zoom Tap to zoom
  • Grit: 45
  • Item: Mini Sharpening Stone
  • Abrasive Material: Diamond
  • Grade: Very Fine
  • Length: 2 5/8 in
  • Width: 7/8 in
  • Height: 1/4 in
  • Color: Green
See full product details
$12.48
Orders over $75 ship free.

Subtotal: $12.48

Dmt #F70E Specifications

  • Grit: 45
  • Item: Mini Sharpening Stone
  • Abrasive Material: Diamond
  • Grade: Very Fine
  • Length: 2 5/8 in
  • Width: 7/8 in
  • Height: 1/4 in
  • Color: Green
  • Length (Straight Wireway): 2 5/8 in
  • Product Type: Mini Sharpening Stone
  • Country of Origin (subject to change): United States

Description

Mini Sharpening Stone, Diamond Abrasive Material, 45 Grit, Grade Very Fine, Length 2 5/8 in, Width 7/8 in, Height 1/4 in, Green

Reviews of Dmt #F70E