Sharpening Whestone, 45 Micron

DMT| Zoro #: G2183352| Mfr #: W6CP

$35.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"Grit: 45Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183352 Mfr #: W6CP
Width: 2"Grit: 45
Length: 6"Grade: Coarse
Height: 3/4"Color: Blue
Item: Whestone Sharpening StoneAbrasive Material: Diamond
Country of Origin (subject to change): United States

Description

Whestone Sharpening Stone, Diamond Abrasive Material, 45 Grit, Grade Coarse, Length 6 In., Width 2 In., Height 3/4 In., Blue

Reviews