Skip to Main Content
customer-service Help
Do-A-Dot Art

Mini Island Bright Dot Markers, 6 Colors

Do-A-Dot Art Mini Island Bright Dot Markers,  6 Colors DAD107
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.13
  • Material: plastic, felt
  • Recommended Grade: PK+
  • Color: Multi
See full product details
Orders over $75 ship free.
Total: $17.13

Do-A-Dot Art #DAD107 Specifications

  • Material: plastic, felt
  • Recommended Grade: PK+
  • Color: Multi
  • Recommended Age: 3+ Years
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Color an amazing seascape or a beautiful mermaid with Do A Dot Art! Island Bright Mini Dots & Doodles. Mini dots have a smaller felt tip that is perfect for allowing little artist to get more detailed in their projects. These smaller dot tips are versatile in their application, whether you decide to dot or drag makes no difference, Do A Dot Art! Island Bright Mini's come in the same great no spill no splash bottles that you are used to with every Do A Dot Art! marker. This fun set of Island Bright Mini's are perfect for all of your arts and craft projects. Includes: Hot Pink, Coral, Canary, Sea Foam, Orchid, Cinnamon Brown. Washable. Easy set-up, easy clean up. Dries Quickly. Sponge Tips Never Dries Out. Easy to grip bottles for little hands. Special formula allows you to Mix, Blend, and Layer Color. Each Marker contains a generous 2.5 ounces of ink. Made in the USA. Does not Contain: Latex, Dairy & Casein, Egg, Gluten, Peanut & Tree Nut, or Soy.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Do-A-Dot Art #DAD107