Dock Edge

Flip-Up Polyethylene Roto Molded 4-Step Dock Ladder - Grey

Dock Edge Flip-Up Polyethylene Roto Molded 4-Step Dock Ladder - Grey 2064-F
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Canada
See full product details
$314.51

Subtotal: $314.51

Dock Edge #2064-F Specifications

  • Country of Origin (subject to change): Canada

Description

Flip-Up Polyethylene Roto Molded 4-Step Dock Ladder - Grey Tough and durable, this roto-molded ladder swings up and out of the way, locking in place when not in use. Will not corrode with exposure and will not fade or crack. Molded-in U.V. inhibitors and fungicides. Rail Height: 20-1/2" above the dock Distance to first step: From dock surface, 11-3/4" & 10-1/2" between steps Steps: Are 4" deep and 14" wide Capacity: 500 lb (227 kg)

Restrictions and Compliance

Reviews of Dock Edge #2064-F

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.