Skip to Main Content
customer-service Help
Dodge

Tigear-2 Reducers And Accessories, 26A15R14 TIGEAR-2 REDUCER

Dodge Tigear-2 Reducers And Accessories, 26A15R14 TIGEAR-2 REDUCER 26A15R14 TIGEAR-2 REDUCER
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,300.40
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $1,300.40

Dodge #26A15R14 TIGEAR-2 REDUCER Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dodge Tigear 26A15R14 Size 26 Standard Right Angle Worm Gear Speed Reducer, 3-Piece Coupled Input, Solid B Shaft Output, 3.62 hp, 15:1 Gear Ratio, 117 rpm Maximum Output, 1708 in-lb Torque Rating

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Dodge #26A15R14 TIGEAR-2 REDUCER