Dogipot
10 gal. Green Aluminum Round Pet Waste Container
Mfr # 1003-L
Zoro # G8525492
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bag Dispenser, Signage, 400 Litter Bags, Mounting Post, Trash Receptacle, 50 Receptacle Liners, Assembly Materials
- Capacity 10 gal.
- Trash Can Dia./Width 14"
- Height 78 in
- Opening Closure Type Lift Up
Explore More Products
- DOGIPOT Pole Mounted Pet Waste Station, Black 1003BLK-L
- DOGIPOT Pet Station, Complete, Al, 2"x2"x56" 1003A-L
- DOGIPOT Pole Mounted Pet Waste Station, Polyethyl 1010-S
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac 1005MCH-2
- DOGIPOT 10 gal. Green Rectangular Polyethylene Pet Waste Container 1010
- DOGIPOT Pet Station, Header Pack, Aluminum 1003HP-L
- DOGIPOT Large Pyramid Rain Cap, 2" 1308
- DOGIPOT Dog Bunk House, L 1703-L
- DOGIPOT Aluminum Rectangular Green 1001-2
- HEALTHY BREEDS Maltipoo All in One Multivitamin Soft Chew, 60PK 192959008500
- CHEW + HEAL Stop the Poo Chew - 120 Chews CH-38961
- Dogipot Pet Grooming & Health