THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Notice Sign, 18 x 12In, GRN/WHT, ENG, SURF

DOGIPOT| Zoro #: G0588953| Mfr #: 1203

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Double-Sided: No
Mounting Style: Surface
Retroreflective Grade: Engineer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588953 Mfr #: 1203
Double-Sided: NoMounting Style: Surface
Retroreflective Grade: EngineerWidth: 12"
ANSI Compliant: NoHeader Background Color: Green
Item: Pet SignHeader Legend Color: White
Sign Shape: RectangleBackground Color: Green, White
Legend Style: Text and SymbolSubject Matter: Pet Clean Up
Thickness: 0.063"OSHA Compliant: No
Language: EnglishMaterial: Aluminum
Header: Transmits DiseaseHeight: 18"
Glow-in-the-Dark: NoLegend/Background Color: Green/White
Legend: Pet Waste Transmits Disease, Leash And Clean Up After Your Pet Please Keep This Area CleanUV Resistant: Yes
Country of Origin (subject to change): United States

Description

Pet Sign, Subject Matter Pet Clean Up, English, Legend Pet Waste Transmits Disease, Leash And Clean Up After Your Pet Please Keep This Area Clean, Legend Style Text and Symbol, Header Transmits Disease, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade Engineer, Background Color Green, White, Header Legend Color White, Header Background Color Green, Mounting Style Surface

Reviews