Dolphin Components
Insulation Displacement Connector, Sealant Filled, BL, PK100
Mfr # DC-100-S
Zoro # G0583782
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 300 V
- Application Moisture Resistant
- Max. Temp. 221 Degrees F
- Wire Range (Run) 26 to 16 AWG
Explore More Products
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 DC-1000-P
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 DC-1000-S
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 DC-100-P
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 OXP10X500
- DRYCONN X-Large Blue Direct Bury Wire Conne, PK2 10990
- HARTING Han 40A Crimp Module, Female, PK 2 09140023102
- ANCOR 24-22 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pac 320025
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires EHD-114-104
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 85-168
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK 60856
- GROTE Male Pin Plug In 66815
- Dolphin Components Wire Connectors & Disconnects