Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Ratchet Crimper, RG-59/58/6, 8-3/4" L

DOLPHIN COMPONENTS CORP| Zoro #: G1142732| Mfr #: DC-3803

$62.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity: RG-59, RG-58, RG-6
For Use With: PVC, PTFE (Plenum), 2 and 3 Piece BNC Connectors
Overall Length: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142732 Mfr #: DC-3803
Capacity: RG-59, RG-58, RG-6For Use With: PVC, PTFE (Plenum), 2 and 3 Piece BNC Connectors
Overall Length: 8-3/4"Adjustable: Manual
Cuts: NoItem: Ratchet Crimper
Replacement Die Code: NoneStrips: No
Features: 360 deg Rotating AngleInsulated / Uninsulated: Uninsulated
Primary Crimping Application: Voice and Data CableMax. Crimping Force: 10 lb.
Handle Type: Cushion GripCountry of Origin (subject to change): Taiwan

Description

Primary Crimping Application Voice and Data Cable, Ratchet Crimper, Uninsulated, Capacity RG-59, RG-58, RG-6, Overall Length 8-3/4 In., For Use With PVC, PTFE (Plenum), 2 and 3 Piece BNC Connectors, Cuts No, Strips No, Max. Crimping Force 10 lb., Adjustable Manual, Handle Type Cushion Grip, Replacement Die Code None, Features 360 deg Rotating Angle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews