DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hook and Pick Set, 10 In, 4 Pc

DOMINATOR| Zoro #: G1295226| Mfr #: 60000

$31.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Replaceable Tip: No
Point Type: Straight, 90 Degrees , Curved, and Complex Hooks
Handle Material: 2-Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295226 Mfr #: 60000
Replaceable Tip: NoPoint Type: Straight, 90 Degrees , Curved, and Complex Hooks
Handle Material: 2-CompositeTip Material: Hardened Steel
Threaded Points: NoIncludes: Scratch Awl, 90 Degrees Hook, Curved Hook, Complex Hook
Head: Black OxideHandle Dia. (In.): 1-1/4
Overall Length (In.): 10Handle: Ergonomic
Finish: Black OxideItem: Hook and Pick Set, 4 Pc
Magnet End: NoCountry of Origin (subject to change): United States

Description

Hook and Pick Set, 4 Pc, Point Type Straight, 90 Deg, Curved and Complex Hooks, Tip Material Hardened Steel, Overall Length 10 In, Handle Dia 1 1/4 In, Ergonomic Handle, Handle Material 2-Composite, Black Oxide Finish, Black Oxide Head, Includes Scratch Awl, 90 Degree Hook, Curved Hook, Complex Hook

Reviews