Professional Hook Set, 6 Pc

DOMINATOR| Zoro #: G1288795| Mfr #: 60002

$72.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnet End: No
Overall Length (In.): 10 to 16
Includes: C-Hook, 15 Degrees and 45 Degrees Hooks, 45 Degrees Long Hook, 60 Degrees and 90 Degrees Long Down Angle Hooks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288795 Mfr #: 60002
Magnet End: NoOverall Length (In.): 10 to 16
Includes: C-Hook, 15 Degrees and 45 Degrees Hooks, 45 Degrees Long Hook, 60 Degrees and 90 Degrees Long Down Angle HooksTip Material: Hardened and Tempered Steel
Finish: Black OxideThreaded Points: No
Item: 6-Pc. Pro Hook and Pick SetPoint Type: C-Hook, 15 Degrees , 45 Degrees , 45 Degrees Long, 60 Degrees Long and 90 Degrees Long Hooks
Replaceable Tip: NoHandle Dia. (In.): 1-1/4
Handle Material: 2-CompositeHead: Black Oxide
Handle: ErgonomicCountry of Origin (subject to change): United States

Description

Pro Hook and Pick Set, 6 Piece, Point Type C-Hook, 15-Deg, 45-Deg, 45-Deg Long, 60-Deg Long and 90-Deg Long Hooks, Tip Material Hardened and Tempered Steel, Overall Length 10 to 16 In, Handle Dia 1 1/4 In, Ergonomic Handle, Handle Material 2-Composite, Black Oxide Finish, Black Oxide Head, Includes C-Hook, 15 Degree Hook, 45 Degree Hook, 45 Degree Long Hook, 60 Degree Long Down Angle Hook and 90 Degree Long Down Angle Hook

Reviews