HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pry Bar Set, Hardened and Tempered Steel

DOMINATOR| Zoro #: G0876023| Mfr #: 61361

$78.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"
Number of Pieces: 2
Item: Pry Bar Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876023 Mfr #: 61361
Overall Width: 6"Number of Pieces: 2
Item: Pry Bar SetIncludes: 30" Rolling Head and Die Separating Bars
Features: (2) Composite Ergonomic HandlesOverall Length: 30"
Material: Hardened and Tempered SteelCountry of Origin (subject to change): United States

Description

Pry Bar Set, Number of Pieces 2, Overall Length 30 In., Overall Width 6 In., Material Hardened and Tempered Steel, Features (2) Composite Ergonomic Handles, Standards -, Includes 30 In. Rolling Head and Die Separating Bars

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews