Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pry Bars, 36 In. L, 1-1/2 In. W, Black
  • Zoro #: G0259034
  • Mfr #: 40128
$51.28
  • Item: Screwdriver Handle Pry Bar
  • Features: (2) Composite Ergonomic Handles, Black Oxide Finish for Additional Rust Protection, Straight Screwdriver Pry Bar
  • Color: Black
See full product details
This item ships free.

Dominator #40128 Specifications

  • Zoro #: G0259034
  • Mfr #: 40128
Item: Screwdriver Handle Pry Bar Features: (2) Composite Ergonomic Handles, Black Oxide Finish for Additional Rust Protection, Straight Screwdriver Pry Bar
Color: Black Overall Length: 36"
Tether Capable: Standard Tool (Accessory Needed for Tethering) Overall Width: 1-1/2"
Material: Heat Treated Steel Pry Bar Sub-Category: Pry Bars
Thickness: 5/8" Dia.: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's nail pullers have striking faces and claw ends for extracting even the most deeply embedded nails. Take a look at the features for Dominator Screwdriver Handle Pry Bar. Material: Hardened and Tempered Steel, Overall Length: 36", Color: Black.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dominator #40128