Pry Bars, 48 In. L, 1-1/2 In. W, Black

DOMINATOR| Zoro #: G1746324| Mfr #: 40160

$67.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: (2) Composite Ergonomic HandlesThickness: 3/4"Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746324 Mfr #: 40160
Features: (2) Composite Ergonomic HandlesThickness: 3/4"
Dia.: 3/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Width: 1-1/2"Material: Hardened and Tempered Steel
Pry Bar Sub-Category: Pry BarsItem: Screwdriver Handle Pry Bar
Overall Length: 48"Color: Black
Country of Origin (subject to change): United States

Description

Pry Bars, Screwdriver Handle Pry Bar, Overall Length 48 In., Overall Width 1-1/2 In., Standard Tool (Accessory Needed for Tethering), Thickness 3/4 In., Dia. 3/4 In., Hardened and Tempered Steel, Black, Features (2) Composite Ergonomic Handles

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews