Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual-Handle 4'' Mount, Commercial/Residential Brushed Nickel

  • Zoro #: G0474455
  • Mfr #: 77-3190
$60.98
  • Green Certification or Other Recognition: WaterSense Approved
  • Body Material: Brass
  • Spout Length: 4-1/4"
See full product details
Orders over $75 ship free.

Dominion Faucets #77-3190 Specifications

  • Zoro #: G0474455
  • Mfr #: 77-3190
Green Certification or Other Recognition: WaterSense Approved Body Material: Brass
Spout Length: 4-1/4" System of Measurement: Inch
Mounting Hole Center to Center: 4'' ADA Compliant: ADA Compliant
Valve Type: Ceramic Disc Mounting: Deck Mounted
Width: 6 1/4" Residential / Commercial: Commercial/Residential
Type: Two Handle Faucet Item: Two Handle Faucet,for Lavatory
Overall Height: 3-3/4" Finish: Brushed Nickel
Number of Handles: 2 Flow Rate: 1.5 gpm
Faucet Spout: Fixed Compliance: AB1953 Compliant / Lead-Free; ADA; NSF61-9; UPC; WaterSense
Faucet Operation: Dual-Handle Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Item Two Handle Faucet,for Lavatory

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews of Dominion Faucets #77-3190