Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rigid Bathroom Faucet, Chrome, 2 Holes, Knob Handle

  • Zoro #: G5065855
  • Mfr #: 77-1005

$19.92

Details
  • Handle Type: Acrylic
  • Includes: Washerless Cartridges, Acrylic Handles
  • Connection: 1/2" IPS
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dominion Faucets #77-1005 Specifications

  • Zoro #: G5065855
  • Mfr #: 77-1005
Handle Type: Acrylic Includes: Washerless Cartridges, Acrylic Handles
Connection: 1/2" IPS Mounting Hole Center to Center: 4"
Compliance: AB1953 Low Lead Drain Type: None
Flow Rate: 1.2 gpm Manufacturers Warranty Length: 1 yr.
Battery Charger CEC Compliant: Non CEC Compliant Replacement Cartridge: Mfr. No. 11-1746
Number of Holes: 2 Material: Cast Brass
Flow Outlet Type (Faucet): Aerated Mounting Type: Deck
ADA Compliant: No Ligature Resistant: No
Valve Type: Quaturn Faucet Spout Shape: Low Arc
Number of Handles: 2 Handle Material: Acrylic
Faucet Finish: Chrome Height: 2-3/8"
Body Material: Low Lead Cast Brass Flow Outlet Type: Aerated
Item: Bathroom Faucet Spout Length: 4"
Faucet Handle Type: Knob Standards: NSF61-9, AB1953 Low Lead
Faucet Spout: Rigid Residential / Commercial: Residential
Faucet Operation: Manual Temp. Control: No
Finish: Chrome Country of Origin (subject to change): Taiwan, Province of China

Description

When it comes to bathroom faucets, we've got the finish and sizes you need in manual and sensor models. Here are some important details for Dominion Faucets Bathroom Faucet. Faucet Operation: Manual, Mounting Type: Deck.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dominion Faucets #77-1005