Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Rigid Bathroom Faucet, Chrome, 2 Holes, Lever Handle

  • Zoro #: G5117621
  • Mfr #: 77-1190

$35.04

Details
  • Handle Type: Lever
  • Includes: Faucet Assembly
  • Connection: 1/2" IPS
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dominion Faucets #77-1190 Specifications

  • Zoro #: G5117621
  • Mfr #: 77-1190
Handle Type: Lever Includes: Faucet Assembly
Connection: 1/2" IPS Mounting Hole Center to Center: 4"
Compliance: AB1953 Low Lead Drain Type: Pop Up
Flow Rate: 1.2 gpm Manufacturers Warranty Length: 1 yr.
Battery Charger CEC Compliant: Non CEC Compliant Replacement Cartridge: Mfr. No. 11-1747
Number of Holes: 2 Material: Cast Brass
Mounting Type (Faucet): Deck Flow Outlet Type (Faucet): Aerated
Mounting Type: Deck Ligature Resistant: No
Valve Type: Ceramic Faucet Spout Shape: Mid Arc
Number of Handles: 2 Faucet Finish: Chrome
Height: 3-1/4" Body Material: Low Lead Cast Brass
Flow Outlet Type: Aerated Item: Bathroom Faucet
Spout Length: 4" Faucet Handle Type: Lever
Standards: NSF61-9, AB1953 Low Lead Faucet Spout: Rigid
Residential / Commercial: Residential Faucet Operation: Manual
Temp. Control: No Finish: Chrome
ADA Compliant: Yes Country of Origin (subject to change): Taiwan, Province of China

Description

Shop from a wide assortment of bathroom faucets for sinks, tubs and showers in the design styles, finishes and sizes you're looking for. Take a look at the features for Dominion Faucets Bathroom Faucet. Faucet Operation: Manual, Mounting Type: Deck.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dominion Faucets #77-1190