Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Manual 8" Mount 3 Hole Bathroom Faucet Chrome

  • Zoro #: G7529742
  • Mfr #: 77-6105

$51.99

  • Series: Gold
  • Flow Outlet Type - Faucet: Aerated
  • Finish: Chrome
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Dominion Faucets #77-6105 Specifications

  • Zoro #: G7529742
  • Mfr #: 77-6105
Series: Gold Flow Outlet Type - Faucet: Aerated
Finish: Chrome Faucet Operation: Manual
Faucet Spout: Arch Swing Valve Type: Ceramic
Body Material: Brass Mounting Type - Faucet: Deck
Faucet Type: Kitchen Sink Faucet Green Certification or Other Recognition: WaterSense Approved
Number of Handles: 2 Overall Height: 10"
Standards: ASME A112.18.1/CSA B125.1, IAPMO, cUPC, UPC, NSF Handle Type: Lever
ADA Compliance: Yes Flow Outlet Type: Aerator
Flow Rate: 1.75 gpm Spout Length: 8"
Mounting: Deck Mounting Hole Center to Center: 8"
Number of Holes: 3 Replacement Cartridge: Mfr. No. 11-1747
Height: 10" Connection: 1/2" IPS
Includes: Yes Faucet Finish: Chrome
Manufacturers Warranty Length: 1 yr. Item: Bathroom Faucet
ADA Compliant: Yes Compliance: AB1953, EPA Watersense Certified
Flow Outlet Type (Faucet): Aerated Green Environmental Attribute: Does Not Contain PVC
Mounting Type: Deck Ligature Resistant: No
Material: Brass Replacement Cartridge Mfr. Model Number: 11-1747
CEC Compliant: CEC Compliant Faucet Body Material: Cast Brass
Faucet Handle Material: Metal Faucet Activation: Manual
Country of Origin (subject to change): Taiwan, Province of China

Description

Choose from innovative bathroom faucet designs for the sink, tub and shower that install easy and give your bathroom an instant upgrade. Dominion Faucets Faucet include characteristics like: Faucet Operation: Manual.

Reviews of Dominion Faucets #77-6105