Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Lavatory Faucet Integral Spout, Chrome 2 Holes, Lever Handle

  • Zoro #: G7458674
  • Mfr #: 77-1626

$46.31

Details
  • Handle Type: Joystick
  • Includes: Faucet Assembly
  • Connection: 1/2" IPS
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dominion Faucets #77-1626 Specifications

  • Zoro #: G7458674
  • Mfr #: 77-1626
Handle Type: Joystick Includes: Faucet Assembly
Connection: 1/2" IPS Overall Height: 4"
Mounting Hole Center to Center: 4" Compliance: AB1953, EPA Watersense Certified
Drain Type: None Flow Rate: 1.2 gpm
Manufacturers Warranty Length: 1 yr. Battery Charger CEC Compliant: Non CEC Compliant
Replacement Cartridge: 2FGU3 Number of Holes: 2
Mounting Type (Faucet): Deck Flow Outlet Type (Faucet): Aerated
Mounting Type: Deck ADA Compliant: Yes
Ligature Resistant: No Valve Type: Ball
Number of Handles: 1 Handle Material: Metal
Temp. Control: No Faucet Finish: Chrome
Height: 4" Body Material: Brass
Flow Outlet Type: Aerated Item: Bathroom Faucet
Spout Length: 4" Faucet Handle Type: Joystick
Standards: IAPMO, UPC/Cupc, NSF, ASME A112.18 1M Certified, AB1953, EPA Watersense Certified Faucet Spout: Integral
Residential / Commercial: Residential Faucet Operation: Manual
Faucet Spout Shape: Low Arc Finish: Chrome
Green Environmental Attribute: Does Not Contain PVC Country of Origin (subject to change): Taiwan, Province of China

Description

We offer a huge selection of bathroom faucets with modern spout and handle designs, plus quality valves, drains and supply lines to complete the project. Dominion Faucets Bathroom Faucet include characteristics like: Faucet Operation: Manual, Mounting Type: Deck.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Dominion Faucets #77-1626