Manual, Single Hole Mount, 1 Hole Straight Kitchen Faucet
- Zoro #: G7497822
- Mfr #: 77-2100
$50.72
- Number of Holes: 1
- Mounting Hole Center to Center: Single Hole
- Finish: Chrome
Dominion Faucets #77-2100 Specifications
| |
Number of Holes: 1 | Mounting Hole Center to Center: Single Hole |
Finish: Chrome | Number of Handles: 1 |
Faucet Operation: Manual | ADA Compliant: Yes |
Flow Rate: 1.8 gpm | Handle Type: Lever |
Includes: No | Spout Length: 10 in |
Manufacturers Warranty Length: 1 yr | Connection: 1/2" IPS |
Green Environmental Attribute: Does Not Contain PVC | ADA Compliance: Yes |
Replacement Cartridge: Mfr. No. PB70S | Faucet Finish: Chrome |
Mounting: Deck | Height: 6" |
Faucet Type: Kitchen Sink Faucet | Item: Straight Kitchen Faucet |
Mounting Type - Faucet: Deck | Faucet Spout: Pull Out Spray |
Valve Type: Ceramic | Flow Outlet Type (Faucet): Aerated |
Flow Outlet Type - Faucet: Aerated | Green Certification or Other Recognition: WaterSense Approved |
Body Material: Brass | Compliance: AB1953, EPA Watersense Certified |
Series: Silver | Flow Outlet Type: Aerated |
Standards: ASME A112.18.1/CSA B125.1, cUPC, IAPMO, NSF, UPC | Overall Height: 6" |
Faucet Activation: Manual | Replacement Cartridge Mfr. Model Number: PB70S |
CEC Compliant: CEC Compliant | Faucet Body Material: Cast Brass |
Ligature Resistant: No | Faucet Handle Material: Metal |
Country of Origin (subject to change): Taiwan, Province of China |
Description
Item Straight Kitchen Faucet