THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pneumatic Oil Filter, 1 In. NPT, 180 cfm

DOMNICK HUNTER| Zoro #: G1380102| Mfr #: AC030ENFI

$889.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees F
Filter Rating: 0.01 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380102 Mfr #: AC030ENFI
Item: Pneumatic Oil FilterMax. Temp.: 86 Degrees F
Filter Rating: 0.01 MicronsDrain Port Size: 1" NPT
Overall Height: 28.90"Drain Type: Automatic
Pipe Size: 1" NPTBowl Material: Alochrom Aluminum
Max. Flow: 180 cfmOverall Width: 5.1"
Size: StandardMax. Pressure: 250 psi
Country of Origin (subject to change): Unknown

Description

Coalescing/Oil Vapor Filter, Combination, Standard Size, NPT 1 In, Max Flow 180 CFM, 0.01 Microns, Max Pressure 250 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 28.9 In, Width 5.1 In, Automatic Drain Type, Indicator

Reviews