Pneumatic Oil Filter, 1 In. NPT, 127 cfm

DOMNICK HUNTER| Zoro #: G2189022| Mfr #: AO025ENFI

$370.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Aluminum (Pressure Die-Cast)
Item: Pneumatic Oil Filter
Max. Temp.: 212 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189022 Mfr #: AO025ENFI
Housing Material: Aluminum (Pressure Die-Cast)Item: Pneumatic Oil Filter
Max. Temp.: 212 Degrees FFilter Rating: 1 Microns
Drain Port Size: 1" NPTOverall Height: 10.87"
Drain Type: FloatPipe Size: 1" NPT
Bowl Material: Alochrom AluminumMax. Flow: 127 cfm
Overall Width: 5.12"Size: Standard
Max. Pressure: 250 psiCountry of Origin (subject to change): United Kingdom

Description

Coalescing Filter, Standard Size, NPT 1 In, 1 Ports, Max Flow 127 CFM, 1 Microns, Max Pressure 250 PSI, Max Temp 212 F, Bowl Type (Material) Alochrom Aluminum, Height 10 4/5 In, Width 5 1/8 In, Float Drain Type, Indicator

Reviews