Pneumatic Oil Filter, 1/2 In. NPT, 42 cfm

DOMNICK HUNTER| Zoro #: G1871353| Mfr #: AA015CNFI

$217.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 212 Degrees F
Filter Rating: 0.01 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871353 Mfr #: AA015CNFI
Item: Pneumatic Oil FilterMax. Temp.: 212 Degrees F
Filter Rating: 0.01 MicronsDrain Port Size: 1/2"
Overall Height: 9.25"Drain Type: Float
Pipe Size: 1/2" NPTBowl Material: Alochrom Aluminum
Max. Flow: 42 cfmOverall Width: 3.87"
Size: StandardMax. Pressure: 250 psi
Country of Origin (subject to change): United Kingdom

Description

Coalescing Filter, Standard Size, NPT 1/2 In, 1/2 Ports, Max Flow 42 CFM, 0.01 Microns, Max Pressure 250 PSI, Max Temp 212 F, Bowl Type (Material) Alochrom Aluminum, Height 9 1/3 In, Width 3 4/5 In, Float Drain Type, Indicator

Reviews