THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pneumatic Oil Filter, 1/2 In. NPT, 53 cfm

DOMNICK HUNTER| Zoro #: G1878816| Mfr #: AC020CNFI

$500.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees F
Filter Rating: 0.01 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878816 Mfr #: AC020CNFI
Item: Pneumatic Oil FilterMax. Temp.: 86 Degrees F
Filter Rating: 0.01 MicronsDrain Port Size: 1/2" NPT
Overall Height: 18.70"Drain Type: Automatic
Pipe Size: 1/2" NPTBowl Material: Alochrom Aluminum
Max. Flow: 53 cfmOverall Width: 3.8"
Size: StandardMax. Pressure: 250 psi
Country of Origin (subject to change): Unknown

Description

Coalescing/Oil Vapor Filter, Combination, Standard Size, NPT 1/2 In, Max Flow 53 CFM, 0.01 Microns, Max Pressure 250 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 18.7 In, Width 3.8 In, Automatic Drain Type, Indicator

Reviews