Pneumatic Oil Filter, 1/2 In. NPT, 21 cfm

DOMNICK HUNTER| Zoro #: G0750057| Mfr #: ACS010CNMX

$150.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees F
Drain Port Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750057 Mfr #: ACS010CNMX
Item: Pneumatic Oil FilterMax. Temp.: 86 Degrees F
Drain Port Size: 1/2"Overall Height: 7.25"
Drain Type: ManualPipe Size: 1/2" NPT
Bowl Material: Alochrom AluminumMax. Flow: 21 cfm
Overall Width: 3"Size: Standard
Max. Pressure: 290 psiCountry of Origin (subject to change): United Kingdom

Description

Oil Vapor Removal Filter, Standard Size, NPT 1/2 In, 1/2 Ports, Max Flow 21 CFM, Oil Vapor Removal Microns, Max Pressure 290 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 7 1/4 In, Width 3 In, Manual Drain Type

Reviews