Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pneumatic Oil Filter, 1/2 In. NPT, 42 cfm

DOMNICK HUNTER| Zoro #: G2319046| Mfr #: ACS015CNMX

$276.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Aluminum (Pressure Die-Cast)
Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319046 Mfr #: ACS015CNMX
Housing Material: Aluminum (Pressure Die-Cast)Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees FFilter Rating: 0.003 Microns
Drain Port Size: 1/2" NPTOverall Height: 9.25"
Drain Type: ManualPipe Size: 1/2" NPT
Bowl Material: Alochrom AluminumMax. Flow: 42 cfm
Overall Width: 3.87"Size: Standard
Max. Pressure: 290 psiCountry of Origin (subject to change): United Kingdom

Description

Oil Vapor Removal Filter, Standard Size, NPT 1/2 In, 1/2 Ports, Max Flow 42 CFM, Oil Vapor Removal Microns, Max Pressure 290 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 9 1/3 In, Width 3 4/5 In, Manual Drain Type, Indicator

Reviews