Pneumatic Oil Filter, 1/2 In. NPT, 21 cfm

DOMNICK HUNTER| Zoro #: G1421725| Mfr #: AO010CNFX

$161.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Overall Width: 3"
Drain Type: Float
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421725 Mfr #: AO010CNFX
Item: Pneumatic Oil FilterOverall Width: 3"
Drain Type: FloatSize: Standard
Bowl Material: Alochrom AluminumMax. Flow: 21 cfm
Pipe Size: 1/2" NPTDrain Port Size: 1/2" NPT
Filter Rating: 1 MicronsHousing Material: Aluminum (Pressure Die-Cast)
Overall Height: 7.25"Max. Pressure: 250 psi
Max. Temp.: 212 Degrees FCountry of Origin (subject to change): United Kingdom

Description

Coalescing Filter, Standard Size, NPT 1/2 In, 1/2 Ports, Max Flow 21 CFM, 1 Microns, Max Pressure 250 PSI, Max Temp 212 F, Bowl Type (Material) Alochrom Aluminum, Height 7 1/4 In, Width 3 In, Float Drain Type

Reviews