Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pneumatic Oil Filter, 2 In. NPT, 466 cfm

DOMNICK HUNTER| Zoro #: G0269211| Mfr #: ACS040HNMX

$823.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees F
Drain Port Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269211 Mfr #: ACS040HNMX
Item: Pneumatic Oil FilterMax. Temp.: 86 Degrees F
Drain Port Size: 2"Overall Height: 20.62"
Drain Type: ManualPipe Size: 2" NPT
Bowl Material: Alochrom AluminumMax. Flow: 466 cfm
Overall Width: 6.75"Size: Standard
Max. Pressure: 290 psiCountry of Origin (subject to change): United Kingdom

Description

Oil Vapor Removal Filter, Standard Size, NPT 2 In, 2 Ports, Max Flow 466 CFM, Oil Vapor Removal Microns, Max Pressure 290 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 20 3/5 In, Width 6 3/4 In, Manual Drain Type, Indicator

Reviews