Pneumatic Oil Filter, 2 In. NPT, 699 cfm

DOMNICK HUNTER| Zoro #: G0927342| Mfr #: AO045HNFI

$1618.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 212 Degrees F
Filter Rating: 1 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927342 Mfr #: AO045HNFI
Item: Pneumatic Oil FilterMax. Temp.: 212 Degrees F
Filter Rating: 1 MicronsDrain Port Size: 2"
Overall Height: 20.62"Drain Type: Float
Pipe Size: 2" NPTBowl Material: Alochrom Aluminum
Max. Flow: 699 cfmOverall Width: 6.75"
Size: StandardMax. Pressure: 250 psi
Country of Origin (subject to change): United Kingdom

Description

Coalescing Filter, Standard Size, NPT 2 In, 2 Ports, Max Flow 699 CFM, 1 Microns, Max Pressure 250 PSI, Max Temp 212 F, Bowl Type (Material) Alochrom Aluminum, Height 20 3/5 In, Width 6 3/4 In, Float Drain Type, Indicator

Reviews